Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DVI Dual Link Cable, TMDS, DVI-D M/M, 3ft

  • Mfr # P560-003

  • Zoro # G5193730


product price: $9.75
/ea

Key Features

Cable Type
DVI
Cable Length
3 ft
Color
Black
Conductor Material
Copper
Number of Cables
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560-003
Zoro #
G5193730
UPC #
037332160362
Country of Origin
China

Dimensions

Cable Length
3 ft
Length
3 ft.
Overall Length
3 ft

Details

Cable Type
DVI
Color
Black
Conductor Material
Copper
Number of Cables
1
Shielding
Yes
Standards
RoHS Compliant
Item
Video Cable
For Use With
Dual or Single TMDS Link Specified Equipment
Connector Type
Male to Male
Features
Molded
Shielded / Unshielded
Shielded
Jacket Color
Black
Shielded
Shielded
End 1 Number of Connections
1
End 2 Number of Connections
1
End 1 Connection Type
DVI-D Male
Conductor Finish
Gold-Plated
End 2 Connection Type
DVI-D Male
Cable Color
Black
Connection A
1 x DVI-D Digital Video - Male
Connection B
1 x DVI-D Digital Video - Male
Connector Plating
Gold
Environmentally Friendly
Yes

Description

DVI Cable, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.