Zoro Homepage

DVI Dual Link Cable, TMDS, DVI-D M/M, 50ft

  • Mfr # P560-050

  • Zoro # G5188666


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Cable Type
DVI
Cable Length
50 ft
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560-050
Zoro #
G5188666
UPC #
037332131058
Country of Origin
China

Dimensions

Cable Length
50 ft
Length
50 ft.

Details

Cable Type
DVI
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
Standards
RoHS
Item
Video Cable
Connector Type
Male to Male
Features
Molded
For Use With
Dual or Single Link TMDS specified equipment,Flat Panel Displays, Digital CRT Displays and Projectors
Shielded / Unshielded
Shielded
Conductor Material
Copper
Package Contents
DVI Dual Link TMDS Cable, DVI Dual Link TMDS cable - DVI-D, M/M, 50'
Connection B
1 x DVI-D Digital Video - Male
Connection A
1 x DVI-D Digital Video - Male
Environmentally Friendly
Yes

Description

DVI Dual Link Cable,TMDS,DVI-D M/M,50ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.