Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DVI Dual Link Cable, TMDS, DVI-D M/M, 6ft

  • Mfr # P560-006

  • Zoro # G5193721


product price: $10.59
/ea

Key Features

Cable Type
DVI
Cable Length
6 ft
Color
Black
Conductor Material
Copper
Number of Cables
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560-006
Zoro #
G5193721
UPC #
037332120717
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.
Overall Length
6 ft

Details

Cable Type
DVI
Color
Black
Conductor Material
Copper
Number of Cables
1
Shielding
Double (Foil & Braid)
Standards
DVI DDWG
Item
Video Cable
Features
2560 x 1600 Resolution, 9.9 Gbps Bandwidth, Foil and Braid Shielding, Gold-Plated Copper Connectors, Molded Cables
For Use With
Dual or Single TMDS Link Specified Equipment
Connector Type
Male to Male
Shielded / Unshielded
Shielded
Compatibility
Digital CRT Display, Flat Panel Display, HDTV, Projector
Shielded
Shielded
Jacket Color
Black
Cable Color
Black
Conductor Finish
Gold-Plated
End 1 Number of Connections
1
End 2 Number of Connections
1
End 1 Connection Type
DVI-D Male
End 2 Connection Type
DVI-D Male
Connection B
1 x DVI-D Digital Video - Male
Connection A
1 x DVI-D Digital Video - Male
Package Contents
DVI Cable, DVI Dual Link TMDS cable - DVI-D, M/M, 6'

Description

DVI Cable, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.