DVI DUAL LINK TMDS CABLE - 24 PIN DVI-DIGITAL DUAL-LINK - MALE - 24 PIN DVI-DI

  • Mfr # P560-015

  • Zoro # G914878884


product price:  $24.39
/ea

Key Features

Green Environmental Attribute
Environmentally Friendly
Standards
DDWG
Features
Molded
Color
Black
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560-015
Zoro #
G914878884
UPC #
37332149947
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Green Environmental Attribute
Environmentally Friendly
Standards
DDWG
Features
Molded
Color
Black
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Item
Video Cable
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Conductor Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.