Zoro Homepage

DVI KVM CABLE KIT DVI USB 3.5

  • Mfr # P784-006-U

  • Zoro # G812100056


product price: $36.75
/ea

Key Features

Color
Black
Connector on First End Details
(1) 24-pin DVI-I (Dual-Link) Digital Video - Male, (1) USB 2.0 Type A - Male, (1) Mini-phone Stereo Audio - Male
Device Supported
Biometric Reader, Smart Card, KVM Switch, Scanner, Computer
Connector on Second End Details
(1) USB 2.0 Type B - Male, (1) Mini-phone Stereo Audio - Male, (1) 24-pin DVI-I (Dual-Link) Digital Video - Male
Includes
U022-006 USB A/B Cable (M/M), 6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P784-006-U
Zoro #
G812100056
UPC #
37332242365
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
KVM Cable
Color
Black
Connector on First End Details
(1) 24-pin DVI-I (Dual-Link) Digital Video - Male, (1) USB 2.0 Type A - Male, (1) Mini-phone Stereo Audio - Male
Device Supported
Biometric Reader, Smart Card, KVM Switch, Scanner, Computer
Connector on Second End Details
(1) USB 2.0 Type B - Male, (1) Mini-phone Stereo Audio - Male, (1) 24-pin DVI-I (Dual-Link) Digital Video - Male
Includes
U022-006 USB A/B Cable (M/M), 6 ft
Data Transfer Rate
480 Mbit/s
Supported Resolutions
2560 x 1600
Features
Plug & Play
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.