Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DVI Single Cable, EZ Pull, DVI-D M/M, 100ft

  • Mfr # P561-100-EZ

  • Zoro # G5188535


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cable Type
DVI
Cable Length
100 ft
Color
Black
Conductor Size
24 AWG
Wire Gauge
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P561-100-EZ
Zoro #
G5188535
UPC #
037332142252
Country of Origin
China

Dimensions

Cable Length
100 ft
Conductor Size
24 AWG
Length
100 ft.

Details

Cable Type
DVI
Color
Black
Wire Gauge
24 AWG
Number of Cables
1
Shielding
Double (Foil & Braid)
Standards
HDTV 1080p
Item
Video Cable
Connector Type
Male to Male
Features
Molded
For Use With
Single Link TMDS specified equipment,Flat Panel Displays, Digital CRT Displays and Projectors.
Shielded / Unshielded
Shielded
Product Type
Video Cable
Compatibility
Threaded circular DIN connector provides secure reattachment
Package Contents
DVI-D Single Link Monitor Cable, 100 ft. Male/Male Easy Pull DVI-D Single Link Monitor Cable w/ Connectors, Requires B120-000 signal booster (not included)
Device Supported
Monitor
Connection A
1 x DVI-D Digital Video - Male
Conductor Material
Copper
Connection B
1 x SL DVI-D - Male

Description

DVI Single Cable,EZ Pull,DVI-D M/M,100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.