Zoro Homepage

DVI Single Cable, Hi Def, DVI-D M/M, 100ft

  • Mfr # P561-100-HD

  • Zoro # G5188526


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Cable Type
DVI
Cable Length
100 ft
Color
Black
Conductor Size
24 AWG
Wire Gauge
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P561-100-HD
Zoro #
G5188526
UPC #
037332174734
Country of Origin
China

Dimensions

Cable Length
100 ft
Conductor Size
24 AWG
Length
100 ft.

Details

Cable Type
DVI
Color
Black
Wire Gauge
24 AWG
Number of Cables
1
Shielding
Yes
Standards
DVI DDWG; RoHs Compliant
Item
Video Cable
Connector Type
Male to Male
Features
Molded
For Use With
Digital CRT displays, Flat Panel Displays, HDTV and Projectors
Shielded / Unshielded
Shielded
Product Type
Video Cable
Environmentally Friendly
Yes
Conductor Material
Copper
Connection B
1 x DVI-D (Single-Link) Digital Video - Male
Connector Plating
Gold
Device Supported
Video Device, TV, Monitor, Projector
Connection A
1 x DVI-D (Single-Link) Digital Video - Male

Description

DVI Single Cable,Hi Def,DVI-D M/M,100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.