DVI Single Cable, TMDS, DVI-D M/M, 100ft
Mfr # P561-100
Zoro # G5188541
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Cable Type
DVI
Cable Length
100 ft
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P561-100
Zoro #
G5188541
UPC #
037332130860
Country of Origin
China
Dimensions
Cable Length
100 ft
Length
100 ft.
Details
Cable Type
DVI
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
Standards
RoHS Compliant
Item
Video Cable
Connector Type
Male to Male
Features
Molded
For Use With
Single Link TMDS specified equipment,Flat Panel Displays, Digital CRT Displays and Projectors.
Shielded / Unshielded
Shielded
Product Type
Video Cable
Conductor Material
Copper
Package Contents
DVI Single Link TMDS Cable, DVI Single Link TMDS cable - DVI-D, M/M, 100'
Connection B
1 x DVI-D Digital Video - Male
Connection A
1 x DVI-D Digital Video - Male
Description
DVI Single Cable,TMDS,DVI-D M/M,100ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.