Zoro Homepage

DVI Single Cable, TMDS, DVI-D M/M, 18"

  • Mfr # P561-18N

  • Zoro # G5188517


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Cable Type
DVI
Cable Length
1.50 ft
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P561-18N
Zoro #
G5188517
UPC #
037332185990
Country of Origin
China

Dimensions

Cable Length
1.50 ft
Length
1.5 ft.

Details

Cable Type
DVI
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
Standards
DVI DDWG; RoHs Compliant
Item
DVI Single Cable,TMDS,DVI-D M/M,18"
Connector Type
Male to Male
For Use With
Digital CRT displays, Flat Panel Displays, HDTV and Projectors
Features
Single Link Digital Signaling For Transmission Speeds To 4.95Gbps And 1920 X 1200 Resolution
Shielded / Unshielded
Shielded
Product Type
Video Cable
Material
Foil - Shielding

Description

DVI Single Cable,TMDS,DVI-D M/M,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.