DVI Single Cable, TMDS, DVI-D M/M, 25ft
Mfr # P561-025
Zoro # G5188587
product price: $39.39
/eaKey Features
Cable Type
DVI
Cable Length
25 ft
Color
Black
Number of Cables
1
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P561-025
Zoro #
G5188587
UPC #
037332186003
Country of Origin
China
Dimensions
Cable Length
25 ft
Length
25 ft.
Details
Cable Type
DVI
Color
Black
Number of Cables
1
Shielding
Yes
Standards
DVI DDWG; RoHs Compliant
Item
Video Cable
Connector Type
Male to Male
For Use With
Digital CRT displays, Flat Panel Displays, HDTV and Projectors
Features
Molded
Shielded / Unshielded
Shielded
Material
Foil - Shielding
Connection A
1 x DVI-D (Single-Link) Digital Video - Male
Conductor Material
Copper
Connection B
1 x DVI-D (Single-Link) Digital Video - Male
Connector Plating
Gold
Environmentally Friendly
Yes
Device Supported
Monitor, Projector, Video Device, TV
Maximum Resolution
1920 x 1200
Description
DVI Single Cable,TMDS,DVI-D M/M,25ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.