DVI Single Cable, TMDS, DVI-D M/M, 6ft, Connector Type: Male to Male
Mfr # P561-006
Zoro # G5188620
product price: $9.19
/eaKey Features
Cable Type
DVI
Cable Length
6 ft
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P561-006
Zoro #
G5188620
UPC #
037332120120
Country of Origin
China
Dimensions
Cable Length
6 ft
Length
6 ft.
Details
Cable Type
DVI
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
Standards
DVI DDWG
Item
Video Cable
Features
Single Link Digital Signaling For Transmission Speeds To 4.95Gbps And 1920 X 1200 Resolution
For Use With
Digital CRT displays, Flat Panel Displays, HDTV and Projectors
Connector Type
Male to Male
Shielded / Unshielded
Shielded
Product Type
Video Cable
Compatibility
Digital CRT Display, Flat Panel Display, HDTV, Projector
Package Contents
DVI Cable, DVI Single Link TMDS cable - DVI-D, M/M, 6'
Conductor Material
Copper
Connection A
1 x DVI-D Digital Video - Male
Connection B
1 x DVI-D Digital Video - Male
Description
DVI Single Cable,TMDS,DVI-D M/M,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.