Zoro Homepage

DVI to VGA Adapter, DVI-I, HD15 M/F, 8"

  • Mfr # P120-08N

  • Zoro # G5194178


product price: $10.89
/ea

Key Features

Cable Length
8"
Color
Black
Cable Type
VGA/DVI-I
Features
Molded
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P120-08N
Zoro #
G5194178
UPC #
037332182517
Country of Origin
China

Dimensions

Cable Length
8"

Details

Item
Video Cable
Color
Black
Cable Type
VGA/DVI-I
Features
Molded
Shielding
Yes
Conductor Material
Copper
Device Supported
Video Device, Monitor, Computer, Projector
Supported Resolution
1920 x 1200
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x DVI-I (Dual-Link) Digital Video - Male
Environmentally Friendly
Yes

Description

DVI to VGA Adapter,DVI-I,HD15 M/F,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.