
DVI USB Server Interface w/ Virtual Media & CAC for B064 KVMs
Mfr # B055-001-UDV
Zoro # G6766227
product price: $261.99
/ea
Free Shipping & Returns
Key Features
DVI
Yes
Number of Computers Supported
1
Connectivity Technology
Wired
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B055-001-UDV
Zoro #
G6766227
UPC #
037332190239
Country of Origin
Taiwan, Province of China
Details
Item
KVM Console/Extender
DVI
Yes
Number of Computers Supported
1
Connectivity Technology
Wired
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Maximum Operating Distance
164.04 ft
USB
Yes
Mount Type
External
Description
DVI USB Server Interface w/ Virtual Medi
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.