Zoro Homepage

DVI USB SERVER INTERFACE W/ VIRTUAL MEDIA & CAC FOR B064 KVMS

  • Mfr # B055-001-UDV

  • Zoro # G715190277


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
1
Number of Computers Supported
1
Connectivity Technology
Wired
USB
Yes
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B055-001-UDV
Zoro #
G715190277
UPC #
37332198105
Country of Origin
Taiwan, Province of China

Details

Item
KVM Console/Extender
Number of Network (RJ-45) Ports
1
Number of Computers Supported
1
Connectivity Technology
Wired
USB
Yes
Network (RJ-45)
Yes
Maximum Operating Distance
164.04 ft
DVI
Yes
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.