DVI VGA Adapter, DVI-I-M, 2x HD15-F, 1ft
Mfr # P120-001-2
Zoro # G5194196
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Cable Length
1 ft
Color
Black
Cable Type
DVI-A/VGA
Features
Molded
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P120-001-2
Zoro #
G5194196
UPC #
037332142238
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Item
Video Cable
Color
Black
Cable Type
DVI-A/VGA
Features
Molded
Shielding
Yes
Connection A
1 x DVI-A Analog Video - Male
Conductor Material
Copper
Connection B
2 x 15-pin HD-15 - Female
Environmentally Friendly
Yes
Supported Resolution
2048 x 1536
Number of Ways
2-way
Device Supported
Video Device, Projector, Computer, Monitor
Cable Characteristic
Splitter Cable
Description
DVI VGA Adapter,DVI-I-M,2x HD15-F, 1ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.