Zoro Homepage

Easy Pull Cable, Type-B, PVC Trunk, 100ft

  • Mfr # EZB-100

  • Zoro # G5187415


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Display
Cable Length
100 ft
Color
Black; Yellow
Number of Conductors
1 pr.
Number of Cables
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZB-100
Zoro #
G5187415
UPC #
037332141859
Country of Origin
China

Dimensions

Cable Length
100 ft
Length
100 ft.

Details

Cable Type
Display
Color
Black; Yellow
Number of Conductors
1 pr.
Number of Cables
1
Standards
HDTV 1080p
Item
Data Transfer Cable
Features
Eliminates The Need To Field Terminate Hdmi And Dvi Connectors
Connector Type
DIN Pin F to DIN Pin F
Shielded / Unshielded
Shielded
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Data Transfer Cable
Conductor Material
Copper
Jacket Material
Polyvinyl Chloride (PVC)
Package Contents
Type-B Digital PVC Trunk Cable, Easy Pull Type-B Digital PVC Trunk Cable, 100 ft.
Connection B
1 x Proprietary
Connection A
1 x Proprietary

Description

Easy Pull Cable,Type-B,PVC Trunk,100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.