Zoro Homepage

Easy Pull Cable, Type-B, PVC Trunk, 25ft

  • Mfr # EZB-025

  • Zoro # G5187430


product price: $47.69
/ea

Key Features

Cable Type
Proprietary
Cable Length
25 ft
Color
Black; Yellow
Number of Conductors
1 pr.
Number of Cables
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZB-025
Zoro #
G5187430
UPC #
037332146861
Country of Origin
China

Dimensions

Cable Length
25 ft
Length
25 ft.

Details

Cable Type
Proprietary
Color
Black; Yellow
Number of Conductors
1 pr.
Number of Cables
1
Standards
UL20276
Item
A/V Cable
Features
Eliminates The Need To Field Terminate Hdmi And Dvi Connectors
Connector Type
DIN Pin F to DIN Pin F
Shielded / Unshielded
Shielded
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
A/V Cable
Package Contents
25-ft. Easy Pull Long-Run Display Cable - Type-B Digital PVC Trunk Cable, End Caps with Integrated Pull Tabs
Conductor Material
Copper
Connector Color
Yellow
Device Supported
Audio/Video Device
Environmentally Friendly
Yes
Connection A
1 x Proprietary - Female
Jacket Material
Polyvinyl Chloride (PVC)
Connection B
1 x Type B Proprietary Connector - Female

Description

Easy Pull Cable,Type-B,PVC Trunk,25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.