Zoro Homepage

Easy Pull Connector, RCA, VGA, M/F, 3.5mm

  • Mfr # EZA-VGACSAX-2

  • Zoro # G5189497


product price: $47.49
/ea

Key Features

Color
Black
Cable Type
VGA
Features
Support Resolutions Up To 1600 X 1200
Connector Type
RCA Male to Female
Length
0.5m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZA-VGACSAX-2
Zoro #
G5189497
UPC #
037332153807
Country of Origin
China

Dimensions

Length
0.5m

Details

Item
Easy Pull Connector,RCA,VGA,M/F,3.5mm
Color
Black
Cable Type
VGA
Features
Support Resolutions Up To 1600 X 1200
Connector Type
RCA Male to Female
Standards
RoHS Compliant
For Use With
Audio/Composite Video
Jacket Material
Plenum
Number of Cables
1
Product Type
A/V Cable
Connection B
1 x 14-pin DIN Audio/Video - Male
Environmentally Friendly
Yes
Conductor Material
Copper
Connection A
3 x RCA Audio/Video - Male, 1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male

Description

Easy Pull Connector,RCA,VGA,M/F,3.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.