Eaton Tripp Lite Series 42U SmartRack Knock-Down Standard-Depth Rack Enclosure Cabinet Kit - 42U

  • Mfr # SR42UBKD

  • Zoro # G214909912


product price: $1,849.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Static/Stationary Weight Capacity
3000 lb
Rack Height
42U
Dynamic/Rolling Weight Capacity
2250 lb
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBKD
Zoro #
G214909912
UPC #
37332146564
Country of Origin
China

Dimensions

Rack Height
42U

Details

Item
Rack Shelf
Static/Stationary Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
2250 lb
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.