
Eaton Tripp Lite Series L Coupler Kit for Wire Mesh Cable Trays - Metal
Mfr # SRWBLCPLR
Zoro # G800685060
product price: $32.19
/eaKey Features
Material
Metal
Width
4.9"
Depth
4.9"
Height
0.7"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWBLCPLR
Zoro #
G800685060
UPC #
-
Country of Origin
China
Dimensions
Width
4.9"
Depth
4.9"
Height
0.7"
Details
Material
Metal
Color
Black
Product Type
Mounting Coupler
Finish
Powder Coated
Includes
(2) Couplers, (2) M6 Flange Nuts, (2) M(6) 20 Carriage Bolts, Installation Guide
Compatibility
Tripp Lite Wire Mesh Cable Trays: SRWB12210STR, SRWB12410STR, SRWB18410STR, SRWB6210STR, SRWB6410STR
Device Supported
Cable Tray
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Mounting Coupler
Finishing
Powder Coated
Compatible With
Tripp Lite Wire Mesh Cable Trays: SRWB12210STR, SRWB12410STR , SRWB18410STR , SRWB6210STR , SRWB6410STR
Product Line
SmartRack
Package Contents
L Connector, 2 x Couplers, 2 x M6 Flange Nuts, 2 x M6 x 20 Carriage Bolts, Installation Guide
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.