
Eaton Tripp Lite Series Light Wall Bracket for Small Wire Mesh Cable Trays - Metal
Mfr # SRWBWALLBRKTLD
Zoro # G900685069
product price: $8.09
/eaKey Features
Material
Metal
Width
1.2"
Depth
1.6"
Height
1.4"
Product Type
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWBWALLBRKTLD
Zoro #
G900685069
UPC #
-
Country of Origin
China
Dimensions
Width
1.2"
Depth
1.6"
Height
1.4"
Details
Material
Metal
Product Type
Mounting Bracket
Color
Black
Includes
Installation Guide
Finish
Powder Coated
Compatibility
Tripp Lite Wire Mesh Cable Trays:SRWB12210STR, SRWB12410STR, SRWB18410STR, SRWB6210STR, SRWB6410STR
Green Environmental Attribute
Environmentally Friendly
Device Supported
Cable Tray
Package Contents
Light Wall Bracket for Small Wire Mesh Cable Trays, Installation Guide
Item
Mounting Bracket
Finishing
Powder Coated
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Tripp Lite Wire Mesh Cable Trays: SRWB12210STR, SRWB12410STR , SRWB18410STR , SRWB6210STR , SRWB6410STR
Environmentally Friendly
Yes
Product Line
SmartRack
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.