Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eaton Tripp Lite Series SmartRack Brush Strip Plate for Wall-Mount Racks - Wall Mount - Black

  • Mfr # SRBRUSHWM

  • Zoro # G314909461


product price: $50.89
/ea

Key Features

Width
2.3 in
Depth
10.6 in
Height
0.6 in
Features
Blocks unwanted airflow, Improves cooling efficiency, Installs in existing cable routing slot
Package Contents
SmartRack Series SRBRUSHWM Brush Strip Plate for Wall-Mount Racks, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRBRUSHWM
Zoro #
G314909461
UPC #
37332173300
Country of Origin
China

Dimensions

Width
2.3 in
Depth
10.6 in
Height
0.6 in

Details

Item
Faceplate
Features
Blocks unwanted airflow, Improves cooling efficiency, Installs in existing cable routing slot
Package Contents
SmartRack Series SRBRUSHWM Brush Strip Plate for Wall-Mount Racks, Mounting Hardware
Environmentally Friendly
Yes
Mount Type
Wall Mount
Color
Black
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.