Eaton Tripp Lite Series USB-C to Displayport 4K 60Hz Adapter with PD Charging - 1 x DisplayPort

  • Mfr # U444-06N-DP-C

  • Zoro # G815190252


product price:  $20.15
/ea

Key Features

End 1 Connection Type
USB Type C
End 2 Connection Type
DisplayPort Digital Audio/Video
Includes
U444-06N-DP-C USB 3.1 Type-C to DisplayPort Adapter Converter, Owner's Manual
Overall Depth
1.6 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-DP-C
Zoro #
G815190252
UPC #
37332193735
Country of Origin
China

Dimensions

Overall Depth
1.6 in
Height
0.5 in
Width
1.9 in
Depth
1.6 in

Details

Item
Graphic Adapter
End 1 Connection Type
USB Type C
End 2 Connection Type
DisplayPort Digital Audio/Video
Includes
U444-06N-DP-C USB 3.1 Type-C to DisplayPort Adapter Converter, Owner's Manual
Connector on Second End Details
1 x DisplayPort, DisplayPort
Adapter Type
DisplayPort/USB
Connector on First End Details
USB Type C
Green Environmental Attribute
Environmentally Friendly
Platform Supported
PC
Package Contents
U444-06N-DP-C USB 3.1 Type-C to DisplayPort Adapter Converter, Owner's Manual
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.