Eaton Tripp Lite Series USB-C to DVI Active Adapter Cable (M/M), Black, 6 ft. (1.8 m)
- Mfr # U444-006-D
- Zoro # G514877867
product price:Â
$
36.15
/ea
Key Features
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DVI-D (Dual-Link) Digital Video - Male
Color
Black
Cable Type
DVI/USB
Features
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U444-006-D
- Zoro #
- G514877867
- UPC #
- 37332202505
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Video Cable
- End 1 Connection Type
- USB 3.1 Type C - Male
- End 2 Connection Type
- DVI-D (Dual-Link) Digital Video - Male
- Color
- Black
- Cable Type
- DVI/USB
- Features
- Reversible
- Supported Resolution
- 1920 x 1080
- Connector on Second End Details
- 1 x DVI-D (Dual-Link) Digital Video - Male
- Data Transfer Rate
- 5-Gbit/s
- Device Supported
- Notebook, Projector, Ultrabook, Smartphone, TV, Monitor, Tablet
- Connector on First End Details
- 1 x USB 3.1 Type C - Male
- Data Transfer Speed
- 5-Gbit/s
- Supported Resolutions
- 1920 x 1080
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.