This item is Discontinued.

Tripp Lite Eaton Tripp Lite Series USB-C to VGA Active Adapter Cable (M/M), Black, 16 ft. (4.9 m) U444-016-V

This item is Discontinued.

Tripp Lite

Eaton Tripp Lite Series USB-C to VGA Active Adapter Cable (M/M), Black, 16 ft. (4.9 m) (Discontinued)

Mfr # U444-016-V
Zoro # G714897597
UPC # 37332193889
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U444-016-V
Zoro #
G714897597
UPC #
37332193889
Country of Origin
China

Dimensions

Cable Length
16 ft

Details

Item
Video Cable
Color
Black
Cable Type
USB/VGA
Device Supported
Smartphone, Notebook, Tablet, Ultrabook, Monitor, Projector
Data Transfer Rate
5-Gbit/s
Supported Resolution
1920 x 1200
Connector on First End Details
(1) USB 3.1 Type C - Male
Connector Type on First End
USB 3.1 Type C - Male
Connector Type on Second End
HD-15 - Male
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connection A
1 x USB 3.1 Type C - Male
Connection B
1 x 15-pin HD-15 - Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.