Eaton Tripp Lite Series USB to PS/2 Adapter for Keyboard and Mouse - Type A Male USB

  • Mfr # B015-000

  • Zoro # G914878440


product price: $37.29
/ea

Key Features

End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Mini-DIN (PS/2)
Includes
USB to PS/2 Adapter, USB to PS/2 Adapter
Cable Type
(PS/2)/USB
Connector on First End Details
1 x 4-pin USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B015-000
Zoro #
G914878440
UPC #
37332118769
Country of Origin
China

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Mini-DIN (PS/2)
Includes
USB to PS/2 Adapter, USB to PS/2 Adapter
Cable Type
(PS/2)/USB
Connector on First End Details
1 x 4-pin USB Type A - Male
Conductor
Copper
Connector on Second End Details
6-pin Mini-DIN (PS/2)
Conductor Material
Copper
Package Contents
USB to PS/2 Adapter, USB to PS/2 Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.