Zoro Homepage

ENCLOSURE 28 FIB CASSETTE 4URM

  • Mfr # N482-04U

  • Zoro # G212095501


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Material
Steel - Enclosure, Plastic - Plate
Depth
16.9 in
Application
Telecommunication, Datacenter
Color
Black, Silver
Compatibility
Tripp Lite N482-Series Fiber Cassettes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N482-04U
Zoro #
G212095501
UPC #
37332262813
Country of Origin
China

Dimensions

Depth
16.9 in

Details

Item
Fiber Enclosure
Material
Steel - Enclosure, Plastic - Plate
Application
Telecommunication, Datacenter
Color
Black, Silver
Compatibility
Tripp Lite N482-Series Fiber Cassettes
Environmentally Friendly
Yes
Mounting
Rack
Form Factor
Rack-mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Compatible With
Tripp Lite N482-Series Fiber Cassettes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.