Zoro Homepage

Enclosure Security DVR Lockbox, 5U

  • Mfr # SRDVRLB

  • Zoro # G5410791


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
10"
Width
24.3"
Material
Steel
Mounting
Tabletop, Rack-mountable, Floor Standing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRDVRLB
Zoro #
G5410791
UPC #
37332188229
Country of Origin
China

Dimensions

Height
10"
Width
24.3"
Depth
18.4"
Rack Height
5U
Rack Depth
16.25 in

Details

Item
Rack Cabinet
Color
Black
Material
Steel
Mounting
Tabletop, Rack-mountable, Floor Standing
Includes
5U Security DVR Lockbox Enclosure, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Cup Washers, 6 x 10/32 Screws, 6 x 10/32 Nuts, 2 x Keys, Owner's Manual
Green Environmental Attribute
Environmentally Friendly
Features
Cooling Fan, Removable Panel, Vented Side, Lockable Front Door
Assembly
Preassembled
Application
DVR
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
60 lb

Description

DVR Lockbox Enclsure,5U,Security

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.