Ethernet Cable
Mfr # N105-015-BL
Zoro # G916135664
product price: $12.89
/eaKey Features
Performance Category
5, 5e
End 2 Connection Type
RJ45
Jacket Color
Blue
Jacket Material
PVC
Shielded
Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N105-015-BL
Zoro #
G916135664
UPC #
037332148254
Country of Origin
China
Dimensions
Overall Length
15 ft
Cable Diameter
5.9 mm
Details
Item
Ethernet Cable
Performance Category
5, 5e
End 2 Connection Type
RJ45
Jacket Color
Blue
Jacket Material
PVC
Shielded
Shielded
End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, REACH, RoHS Compliant, UKCA, UL Listed
Supports Power over Ethernet
Supports Power Over Ethernet
Minimum Operating Temperature
14 Degrees F
End 2 Connector Orientation
Straight
Transmission Speed
1 GBps
Maximum Operating Temperature
104 Degrees F
End 2 Boot Type
Booted
End 1 Boot Type
Booted
Fire Rating
Not Rated
End 1 Connector Orientation
Straight
Conductor Gauge
24 AWG
Includes Protective Cap
Protective Cap Not Included
Cable Shape
Round
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 15 ft, Performance Category 5, 5e, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.