Ethernet Cable
Mfr # N200-UR03-BL
Zoro # G816135610
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
End 1 Connection Type
RJ45
Jacket Material
PVC
Shielded
Unshielded
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N200-UR03-BL
Zoro #
G816135610
UPC #
037332256928
Country of Origin
China
Dimensions
Overall Length
3 ft
Cable Diameter
2.8 mm
Details
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
End 1 Connection Type
RJ45
Jacket Material
PVC
Item
Ethernet Cable
Shielded
Unshielded
Jacket Color
Blue
End 2 Connection Type
RJ45
Performance Category
6
End 1 Connector Orientation
Straight
Transmission Speed
1 GBps
End 2 Boot Type
Booted
Maximum Operating Temperature
104 Degrees F
Includes Protective Cap
Protective Cap Not Included
Minimum Operating Temperature
14 Degrees F
Cable Shape
Round
End 2 Connector Orientation
Straight
End 1 Boot Type
Booted
Conductor Gauge
32 AWG
Supports Power over Ethernet
Without Power Over Ethernet
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 32 AWG, Jacket Color Blue, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, Transmission Speed 1 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 2.8 mm, Maximum Frequency 500 MHz, Maximum Operating Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.