Ethernet Cable
Mfr # N200-UR6N-BL
Zoro # G616135520
product price: $3.79
/eaSold in multiples of 4 for $15.16
Key Features
Performance Category
6
Jacket Color
Blue
End 1 Connection Type
RJ45
Jacket Material
PVC
Shielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N200-UR6N-BL
Zoro #
G616135520
UPC #
037332256911
Country of Origin
China
Dimensions
Cable Diameter
2.8 mm
Overall Length
0.5 ft
Details
Performance Category
6
Jacket Color
Blue
End 1 Connection Type
RJ45
Jacket Material
PVC
Item
Ethernet Cable
Shielded
Unshielded
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
End 2 Connection Type
RJ45
End 2 Boot Type
Booted
Minimum Operating Temperature
14 Degrees F
End 2 Connector Orientation
Straight
Supports Power over Ethernet
Without Power Over Ethernet
Cable Shape
Round
Conductor Gauge
32 AWG
Includes Protective Cap
Protective Cap Not Included
End 1 Boot Type
Booted
Transmission Speed
1 GBps
Maximum Operating Temperature
104 Degrees F
End 1 Connector Orientation
Straight
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 32 AWG, Jacket Color Blue, Overall Length 0.5 ft, Performance Category 6, Shielded Unshielded, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, Transmission Speed 1 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 2.8 mm, Maximum Frequency 500 MHz, Maximum Operating Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.