Zoro Homepage

Ethernet Cable

  • Mfr # N200P-003BL-IND

  • Zoro # G716135567


product price: $15.49
/ea

Key Features

Standards
cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Color
Blue
End 1 Connection Type
RJ45
Jacket Material
PVC
Shielded
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N200P-003BL-IND
Zoro #
G716135567
UPC #
037332252111
Country of Origin
China

Dimensions

Cable Diameter
6.5 mm
Overall Length
3 ft

Details

Item
Ethernet Cable
Standards
cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Color
Blue
End 1 Connection Type
RJ45
Jacket Material
PVC
Shielded
Unshielded
Performance Category
6
End 2 Connection Type
RJ45
Minimum Operating Temperature
14 Degrees F
Resistance Properties
Dust Resistant, Water Resistant
Cable Shape
Round
Fire Rating
Riser
Conductor Gauge
23 AWG
End 1 Connector Orientation
Straight
End 1 Boot Type
Booted
Transmission Speed
1 GBps
End 2 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Boot Type
Booted
Maximum Operating Temperature
140 Degrees F
Includes Protective Cap
End 1 Protective Cap Included

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Fire Rating Riser, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CMR-LP, LP5, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.5 mm, Maximum Frequency 500 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.