Zoro Homepage

Ethernet Cable

  • Mfr # N201-014-BK

  • Zoro # G916135565


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Shielded
Unshielded
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 1 Connection Type
RJ45
Jacket Material
PVC
Performance Category
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N201-014-BK
Zoro #
G916135565
UPC #
037332125576
Country of Origin
China

Dimensions

Cable Diameter
6 mm
Overall Length
14 ft

Details

Shielded
Unshielded
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 1 Connection Type
RJ45
Item
Ethernet Cable
Jacket Material
PVC
Performance Category
6
Jacket Color
Black
End 2 Connection Type
RJ45
Transmission Speed
1 GBps
Cable Shape
Round
Minimum Operating Temperature
14 Degrees F
End 1 Boot Type
Snagless
End 2 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
Maximum Operating Temperature
122 Degrees F
Includes Protective Cap
Protective Cap Not Included
Conductor Gauge
24 AWG
End 1 Connector Orientation
Straight
End 2 Connector Orientation
Straight
Fire Rating
Not Rated

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 14 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.