Ethernet Cable
Mfr # N201-S8N-BK
Zoro # G116135563
product price: $2.99
/eaSold in multiples of 4 for $11.96
Key Features
Shielded
Unshielded
Performance Category
6
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N201-S8N-BK
Zoro #
G116135563
UPC #
037332236548
Country of Origin
China
Dimensions
Cable Diameter
3.8 mm
Overall Length
0.7 ft
Details
Shielded
Unshielded
Performance Category
6
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Item
Ethernet Cable
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Color
Black
Maximum Operating Temperature
140 Degrees F
Fire Rating
Not Rated
End 1 Boot Type
Snagless
End 2 Connector Orientation
Straight
End 2 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
Cable Shape
Round
Supports Power over Ethernet
Supports Power Over Ethernet
Transmission Speed
1 GBps
Conductor Gauge
28 AWG
Minimum Operating Temperature
-4 Degrees F
End 1 Connector Orientation
Straight
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Black, Overall Length 0.7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.