Ethernet Cable
Mfr # N201-S8N-BL
Zoro # G216135593
product price: $2.99
/eaSold in multiples of 4 for $11.96
Key Features
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Color
Blue
End 2 Connection Type
RJ45
Shielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N201-S8N-BL
Zoro #
G216135593
UPC #
037332236562
Country of Origin
Viet Nam
Dimensions
Overall Length
0.7 ft
Cable Diameter
3.8 mm
Details
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Color
Blue
End 2 Connection Type
RJ45
Item
Ethernet Cable
Shielded
Unshielded
End 1 Connection Type
RJ45
Performance Category
6
Includes Protective Cap
Protective Cap Not Included
Minimum Operating Temperature
-4 Degrees F
Conductor Gauge
28 AWG
Fire Rating
Not Rated
Maximum Operating Temperature
140 Degrees F
End 2 Boot Type
Snagless
End 1 Connector Orientation
Straight
Cable Shape
Round
Transmission Speed
1 GBps
End 1 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Connector Orientation
Straight
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 0.7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.