Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N201-S8N-GY

  • Zoro # G216135616


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Material
PVC
Performance Category
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N201-S8N-GY
Zoro #
G216135616
UPC #
037332236579
Country of Origin
Viet Nam

Dimensions

Overall Length
0.7 ft
Cable Diameter
3.8 mm

Details

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Material
PVC
Performance Category
6
Shielded
Unshielded
Item
Ethernet Cable
Jacket Color
Gray
Fire Rating
Not Rated
Minimum Operating Temperature
-4 Degrees F
Includes Protective Cap
Protective Cap Not Included
End 2 Boot Type
Snagless
End 1 Connector Orientation
Straight
Cable Shape
Round
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Boot Type
Snagless
Maximum Operating Temperature
140 Degrees F
Conductor Gauge
28 AWG
Transmission Speed
1 GBps
End 2 Connector Orientation
Straight

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Gray, Overall Length 0.7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.