Zoro Homepage

Ethernet Cable

  • Mfr # N201L-05M-BL

  • Zoro # G016135526


product price: $17.79
/ea

Key Features

Performance Category
6
Jacket Color
Blue
Jacket Material
LSZH
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N201L-05M-BL
Zoro #
G016135526
UPC #
037332281609
Country of Origin
China

Dimensions

Cable Diameter
6 mm
Overall Length
5 m

Details

Performance Category
6
Item
Ethernet Cable
Jacket Color
Blue
Jacket Material
LSZH
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, WEEE
Shielded
Unshielded
End 1 Connector Orientation
Straight
End 1 Boot Type
Snagless
Transmission Speed
1 GBps
Cable Shape
Round
Minimum Operating Temperature
5 Degrees F
End 2 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
Conductor Gauge
24 AWG
Supports Power over Ethernet
Supports Power Over Ethernet
Maximum Operating Temperature
140 Degrees F
End 2 Connector Orientation
Straight

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 5 m, Performance Category 6, Shielded Unshielded, Jacket Material LSZH, Standards CE (Europe), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, WEEE, Transmission Speed 1 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 5 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.