Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N201L-0P5M-BL

  • Zoro # G116135600


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

End 1 Connection Type
RJ45
Shielded
Unshielded
Jacket Color
Blue
Performance Category
6
End 2 Connection Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N201L-0P5M-BL
Zoro #
G116135600
UPC #
037332281524
Country of Origin
China

Dimensions

Cable Diameter
6 mm
Overall Length
0.5 m

Details

End 1 Connection Type
RJ45
Shielded
Unshielded
Jacket Color
Blue
Performance Category
6
End 2 Connection Type
RJ45
Jacket Material
LSZH
Item
Ethernet Cable
Standards
CE (Europe), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, WEEE
Maximum Operating Temperature
140 Degrees F
End 2 Connector Orientation
Straight
Minimum Operating Temperature
5 Degrees F
End 1 Boot Type
Snagless
End 2 Boot Type
Snagless
Cable Shape
Round
Conductor Gauge
24 AWG
Transmission Speed
1 GBps
End 1 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
Includes Protective Cap
Protective Cap Not Included

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 1.6 ft, Performance Category 6, Shielded Unshielded, Jacket Material LSZH, Standards CE (Europe), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, WEEE, Transmission Speed 1 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Maximum Frequency 500 MHz, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.