Ethernet Cable
Mfr # N201P-003-BL
Zoro # G516135521
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Jacket Material
PVC
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Shielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N201P-003-BL
Zoro #
G516135521
UPC #
037332242457
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3 ft
Cable Diameter
6.5 mm
Details
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Jacket Material
PVC
End 1 Connection Type
RJ45
Item
Ethernet Cable
End 2 Connection Type
RJ45
Shielded
Unshielded
Jacket Color
Blue
Performance Category
6
End 2 Connector Orientation
Straight
End 1 Connector Orientation
Straight
Cable Shape
Round
Conductor Gauge
23 AWG
Supports Power over Ethernet
Supports Power Over Ethernet
Maximum Operating Temperature
140 Degrees F
Includes Protective Cap
Protective Cap Not Included
Transmission Speed
1 GBps
End 2 Boot Type
Snagless
Minimum Operating Temperature
14 Degrees F
End 1 Boot Type
Snagless
Fire Rating
Riser
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Fire Rating Riser, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 1 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.