Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N201P-006-BL

  • Zoro # G216135562


product price: $9.29
/ea

Key Features

Shielded
Unshielded
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Jacket Color
Blue
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N201P-006-BL
Zoro #
G216135562
UPC #
037332242464
Country of Origin
China

Dimensions

Cable Diameter
6.5 mm
Overall Length
6 ft

Details

Shielded
Unshielded
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Jacket Color
Blue
Item
Ethernet Cable
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Performance Category
6
Jacket Material
PVC
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
End 2 Connector Orientation
Straight
Includes Protective Cap
Protective Cap Not Included
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless
End 1 Connector Orientation
Straight
Fire Rating
Riser
Transmission Speed
1 GBps
Cable Shape
Round
Conductor Gauge
23 AWG

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 6 ft, Performance Category 6, Shielded Unshielded, Fire Rating Riser, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CMR-LP, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.