Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N201P-020-BL

  • Zoro # G016135618


product price: $22.69
/ea

Key Features

Shielded
Unshielded
Jacket Color
Blue
Performance Category
6
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N201P-020-BL
Zoro #
G016135618
UPC #
037332242488
Country of Origin
Taiwan, Province of China

Dimensions

Cable Diameter
6.5 mm
Overall Length
20 ft

Details

Shielded
Unshielded
Jacket Color
Blue
Item
Ethernet Cable
Performance Category
6
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Boot Type
Snagless
Maximum Operating Temperature
140 Degrees F
Includes Protective Cap
Protective Cap Not Included
End 2 Connector Orientation
Straight
End 1 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
Fire Rating
Riser
Conductor Gauge
23 AWG
Cable Shape
Round
Transmission Speed
1 GBps
End 1 Boot Type
Snagless

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 20 ft, Performance Category 6, Shielded Unshielded, Fire Rating Riser, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CMR-LP, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.