Ethernet Cable
Mfr # N201P-030-BL
Zoro # G416135478
product price: $25.69
/eaKey Features
Jacket Material
PVC
Performance Category
6
Shielded
Unshielded
End 2 Connection Type
RJ45
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N201P-030-BL
Zoro #
G416135478
UPC #
037332242495
Country of Origin
Taiwan, Province of China
Dimensions
Cable Diameter
6.5 mm
Overall Length
30 ft
Details
Jacket Material
PVC
Performance Category
6
Shielded
Unshielded
End 2 Connection Type
RJ45
Item
Ethernet Cable
Jacket Color
Blue
End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
End 2 Connector Orientation
Straight
Transmission Speed
1 GBps
End 2 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
Minimum Operating Temperature
14 Degrees F
End 1 Connector Orientation
Straight
Cable Shape
Round
Fire Rating
Riser
Maximum Operating Temperature
140 Degrees F
End 1 Boot Type
Snagless
Conductor Gauge
23 AWG
Includes Protective Cap
Protective Cap Not Included
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 30 ft, Performance Category 6, Shielded Unshielded, Fire Rating Riser, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CMR-LP, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.