Ethernet Cable
Mfr # N201P-050-BL
Zoro # G216135524
product price: $41.29
/eaKey Features
Shielded
Unshielded
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
End 2 Connection Type
RJ45
Performance Category
6
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N201P-050-BL
Zoro #
G216135524
UPC #
037332242501
Country of Origin
Taiwan, Province of China
Dimensions
Cable Diameter
6.5 mm
Overall Length
50 ft
Details
Shielded
Unshielded
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
End 2 Connection Type
RJ45
Performance Category
6
Jacket Material
PVC
Item
Ethernet Cable
End 1 Connection Type
RJ45
Jacket Color
Blue
End 1 Connector Orientation
Straight
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
End 2 Connector Orientation
Straight
Conductor Gauge
23 AWG
Cable Shape
Round
End 1 Boot Type
Snagless
Fire Rating
Riser
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Boot Type
Snagless
Transmission Speed
1 GBps
Includes Protective Cap
Protective Cap Not Included
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 50 ft, Performance Category 6, Shielded Unshielded, Fire Rating Riser, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CMR-LP, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.