Zoro Homepage

Ethernet Cable

  • Mfr # N204-015-BL-UP

  • Zoro # G716135901


product price: $13.39
/ea

Key Features

End 2 Connection Type
RJ45
Jacket Color
Blue
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6
Shielded
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N204-015-BL-UP
Zoro #
G716135901
UPC #
037332252036
Country of Origin
China

Dimensions

Overall Length
15 ft
Cable Diameter
6 mm

Details

End 2 Connection Type
RJ45
Item
Ethernet Cable
Jacket Color
Blue
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6
Shielded
Unshielded
Jacket Material
PVC
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
Supports Power over Ethernet
Supports Power Over Ethernet
Fire Rating
Not Rated
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F
Conductor Gauge
24 AWG
Includes Protective Cap
Protective Cap Not Included
End 1 Boot Type
Booted
End 2 Connector Orientation
Up Angle
End 1 Connector Orientation
Straight
End 2 Boot Type
Booted

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 15 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.