Ethernet Cable
Mfr # N204-020-BL-DN
Zoro # G516135859
product price: $16.19
/eaKey Features
Performance Category
6
Shielded
Unshielded
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 2 Connection Type
RJ45
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N204-020-BL-DN
Zoro #
G516135859
UPC #
037332252043
Country of Origin
China
Dimensions
Cable Diameter
6 mm
Overall Length
20 ft
Details
Item
Ethernet Cable
Performance Category
6
Shielded
Unshielded
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 2 Connection Type
RJ45
Jacket Material
PVC
Jacket Color
Blue
End 1 Connection Type
RJ45
Supports Power over Ethernet
Supports Power Over Ethernet
Transmission Speed
1 GBps
End 2 Boot Type
Booted
Maximum Operating Temperature
122 Degrees F
End 1 Boot Type
Booted
Cable Shape
Round
End 2 Connector Orientation
Down Angle
Includes Protective Cap
Protective Cap Not Included
Minimum Operating Temperature
14 Degrees F
Fire Rating
Not Rated
Conductor Gauge
24 AWG
End 1 Connector Orientation
Straight
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 20 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.