Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N204-020-BL-RA

  • Zoro # G016135915


product price: $15.59
/ea

Key Features

Jacket Material
PVC
Jacket Color
Blue
Performance Category
6
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 2 Connection Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N204-020-BL-RA
Zoro #
G016135915
UPC #
037332252067
Country of Origin
China

Dimensions

Cable Diameter
6 mm
Overall Length
20 ft

Details

Jacket Material
PVC
Jacket Color
Blue
Item
Ethernet Cable
Performance Category
6
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 2 Connection Type
RJ45
Shielded
Unshielded
End 1 Connection Type
RJ45
Cable Shape
Round
Includes Protective Cap
Protective Cap Not Included
Fire Rating
Not Rated
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Boot Type
Booted
Conductor Gauge
24 AWG
Transmission Speed
1 GBps
Minimum Operating Temperature
14 Degrees F
End 1 Connector Orientation
Straight
End 2 Connector Orientation
Right Angle
End 2 Boot Type
Booted
Maximum Operating Temperature
122 Degrees F

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 20 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.