Ethernet Cable
Mfr # N204-020-BL-UP
Zoro # G316135868
product price: $15.39
/eaKey Features
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6
End 2 Connection Type
RJ45
Shielded
Unshielded
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N204-020-BL-UP
Zoro #
G316135868
UPC #
037332252074
Country of Origin
China
Dimensions
Overall Length
20 ft
Cable Diameter
6 mm
Details
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Item
Ethernet Cable
Performance Category
6
End 2 Connection Type
RJ45
Shielded
Unshielded
Jacket Color
Blue
End 1 Connection Type
RJ45
Jacket Material
PVC
End 2 Boot Type
Booted
End 2 Connector Orientation
Up Angle
Includes Protective Cap
Protective Cap Not Included
Transmission Speed
1 GBps
End 1 Boot Type
Booted
Maximum Operating Temperature
122 Degrees F
Conductor Gauge
24 AWG
Fire Rating
Not Rated
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Connector Orientation
Straight
Cable Shape
Round
Minimum Operating Temperature
14 Degrees F
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 20 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.