Ethernet Cable
Mfr # N204-S02-BL-RA
Zoro # G216135913
product price: $5.19
/eaSold in multiples of 3 for $15.57
Key Features
Jacket Color
Blue
End 1 Connection Type
RJ45
Performance Category
6
End 2 Connection Type
RJ45
Shielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N204-S02-BL-RA
Zoro #
G216135913
UPC #
037332252371
Country of Origin
China
Dimensions
Cable Diameter
4 mm
Overall Length
2 ft
Details
Jacket Color
Blue
End 1 Connection Type
RJ45
Performance Category
6
End 2 Connection Type
RJ45
Shielded
Unshielded
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Item
Ethernet Cable
Cable Shape
Round
Supports Power over Ethernet
Without Power Over Ethernet
Minimum Operating Temperature
14 Degrees F
End 1 Boot Type
Booted
Transmission Speed
1 GBps
Includes Protective Cap
Protective Cap Not Included
Conductor Gauge
28 AWG
Maximum Operating Temperature
122 Degrees F
End 2 Boot Type
Booted
End 2 Connector Orientation
Right Angle
End 1 Connector Orientation
Straight
Fire Rating
Not Rated
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 2 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Frequency 500 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.