Ethernet Cable
Mfr # N204-S07-BL-LA
Zoro # G016135892
product price: $9.19
/eaSold in multiples of 2 for $18.38
Key Features
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Color
Blue
Shielded
Unshielded
End 2 Connection Type
RJ45
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N204-S07-BL-LA
Zoro #
G016135892
UPC #
037332252326
Country of Origin
China
Dimensions
Overall Length
7 ft
Cable Diameter
4 mm
Details
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Color
Blue
Shielded
Unshielded
End 2 Connection Type
RJ45
Item
Ethernet Cable
Jacket Material
PVC
Performance Category
6
End 1 Connection Type
RJ45
Includes Protective Cap
Protective Cap Not Included
End 2 Connector Orientation
Left Angle
Fire Rating
Not Rated
End 2 Boot Type
Booted
End 1 Connector Orientation
Straight
End 1 Boot Type
Booted
Maximum Operating Temperature
122 Degrees F
Conductor Gauge
28 AWG
Minimum Operating Temperature
14 Degrees F
Cable Shape
Round
Transmission Speed
1 GBps
Supports Power over Ethernet
Without Power Over Ethernet
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.