Ethernet Cable
Mfr # N204-S10-BL-DN
Zoro # G816135795
product price: $8.69
/eaSold in multiples of 2 for $17.38
Key Features
Performance Category
6
End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 2 Connection Type
RJ45
Shielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N204-S10-BL-DN
Zoro #
G816135795
UPC #
037332252258
Country of Origin
China
Dimensions
Cable Diameter
4 mm
Overall Length
10 ft
Details
Performance Category
6
End 1 Connection Type
RJ45
Item
Ethernet Cable
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 2 Connection Type
RJ45
Shielded
Unshielded
Jacket Material
PVC
Jacket Color
Blue
Includes Protective Cap
Protective Cap Not Included
Transmission Speed
1 GBps
Cable Shape
Round
End 1 Boot Type
Booted
End 2 Boot Type
Booted
Conductor Gauge
28 AWG
End 2 Connector Orientation
Down Angle
Fire Rating
Not Rated
Maximum Operating Temperature
122 Degrees F
End 1 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
Supports Power over Ethernet
Without Power Over Ethernet
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 10 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Frequency 500 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.